Learn More
Thermo Scientific™ Polar Series Accel 500 LC Cooling/Heating Recirculating Chillers
Description
Thermo Scientific™ Polar Series Accel 500 LC Cooling/Heating Recirculating Chillers offer 500 watts of cooling, with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump, and USB communication—a perfect fit for your laboratory.
Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.
- Intuitive HMI interface with digital control and readout
- Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
- Pump options availalble for increased pressure and flow for demanding applications
- System control allows easy operation and fill-and-drain procedure
- Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
- Air-cooled refrigeration system allows you to place multiple units right next to each other
- Extremely quiet operation – less than 58 dBA
- Optional USB port for serial communication
Ordering Information:
Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.
Warranty and Services
2 years

Specifications
Specifications
Capacity (English) | 0.74 gal. |
Description | Force Pump; 220V/60Hz |
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Cooling Capacity | 500 W |
Flow Rate | 15 L/min. |
Pump Type | Force Pump |
Temperature Range | -10°C to +80°C |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.