Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polarizing Film
SCI_ED

Catalog No. S83162
Click to view available options
Length (Metric):
200 mm
Width (Metric):
100 mm

Demonstrate that light is a transverse wave.

  • General-purpose linear polarizing film is useful in visible and near-infrared light
  • Extinction ratio (the ratio of minimum to maximum intensity) is greater than 0.01%
  • Use in optical experiments such as verification of the Law of Malus and light polarization
  • Easy to cut, punch or drill
  • Resistant to heat, impact and abrasion
  • Thickness: 0.02 in. (0.5mm)

Specifications

Product Type Film, Polarizing
For Use With (Application) Use in optical experiments such as verification of the law of malus and light polarization
Quantity 2/Pk.
Length (Metric) 200 mm
Thickness 0.5 mm
Width (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.