Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Polarizing Films
SDPSCI_ED

Catalog No. S07372
Click to view available options
Length (English):
2 in.
3 in.
6 in.
Width (English):
2 in.
3 in.
6 in.

An effective yet economical tool for demonstrating polarization of light.

  • Available mounted or unmounted
  • Three sizes: 2 x 2 in. (5 x 5cm), 3 x 3 in. (7.6 x 7.6cm), 6 x 6 in. (15.2 x 15.2cm))

Order Info

2 x 2 in. films are available in packs of 10 and 3 x 3 in. and 6 x 6 in. films are sold individually.

Specifications

Product Type Film, Polarizing
For Use With (Application) Ideal for introducing and demonstrating the polarization of light
Dimensions (L x W) 2 x 2 in. (5.08 x 5.08 cm)
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.