Learn More
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.
Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm. Order additional and replacement cell dividers separately.
Specifications
Specifications
| Description | 25-place cell divider |
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Cell Dividers for Standard Tubes |
| For Use With (Application) | Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Blood Bank, and Stem Cell/Bone Marrow Procedures in Institutions |
| Holds | 25 Tubes |
| Quantity | 12 Pack |
| Dimensions (L x W x H) | 2.6 x 2.6 x 1.2 in. |
| Diameter (Metric) Well | 11.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.