Learn More
Description
Includes
Removable lid
- Available in two pack quantities: 10 or 100
- Accommodates microtubes and cryovials up to 2.0 mL
- Strict manufacturing tolerances ensure a secure fit between lid and base
- Convenient finger grips, stacking features, and alphanumeric index are user friendly
Specifications
Specifications
| Color | White |
| Material | Expanded Polystyrene |
| Shape | Rectangular |
| Type | Cryo Box |
| For Use With (Application) | Freezer and Benchtop Storage |
| Holds | 100 (0.5 to 2 mL Tubes or Vials) |
| Includes | Removable Lid |
| Product Line | PolarSafe |
| Quantity | 10 |
| Tube Array | 5 x 25 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.