Learn More
Poly(methyl methacrylate)
Description
Poly(methyl methacrylate) is used in the lenses of exterior lights of automobile and automotive components such as badges, steering wheel, tachometer covers, warning triangles and fascia panels. It is in the form of sheets used in shatter resistant panels for building windows, skylights, bullet proof security barriers, bathtubs, LCD screens, furniture and many other applications. It is used as the matrix in laser dye-doped organic solid-state gain media for tunable solid state dye lasers. Further, it is used as a shield to stop beta radiation emitted from radioisotopes, as dosimeter devices during the gamma irradiation process and as a dispersant for ceramic powders to stabilize colloidal suspensions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | White |
| Physical Form | Powder |
| Melting Point | >150°C |
| Solubility Information | Soluble in tetrahydrofuran,toluene,cyclohexanone,ethyl acetate and chloroform. Insoluble in water,alcohols and aliphatic hydrocarbons. |
| Quantity | 50 g |
| Chemical Name or Material | Poly (methyl methacrylate) |
Safety and Handling
| RTECSNumber | TR0400000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.