Learn More
Polyaniline, emeraldine salt from p-toluenesulfonic acid, Thermo Scientific Chemicals
Description
Polyaniline is used in chemical vapor sensors, supercapacitors and biosensors. It is also useful for manufacture of electrical conducting yarns, antistatic coatings, electromagnetic shielding, flexible electrodes and printed circuit board. Further, it is used in antistatic and ESD coatings and corrosion protection.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Green |
| Physical Form | Powder |
| Melting Point | >300°C (decomposition) |
| Solubility Information | Soluble in sulfuric acid and methanesulfonic acid. |
| Quantity | 50 g |
| Chemical Name or Material | Polyaniline, Emeraldine salt from p-toluenesulfonic acid |
Safety and Handling
| TSCA | No |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.