Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Polycarbonate Media/Storage Bottles
SDPSCI_ED

Catalog No. S27780
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1000 mL

Clear, square disposable polycarbonate bottles are space-saving and convenient to handle; Useful for mixing, sampling, and storage applications

  • Ideal for mixing, sampling and storage in environments ranging from -80° to 130°C
  • Screen-printed graduations and large marking spot
  • Blue, liner-less GL45 polypropylene plug-seal caps included
  • Sterilized using gamma radiation
  • Individually bagged
  • Repeated autoclaving not recommended
  • Disposable
  • Neck ID: 37 mm

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
Includes Liner-less GL 45 Polypropylene Plug-Seal Autoclavable Cap
Material Polycarbonate
Neck ID (Metric) 37 mm
Packaging Individually Bagged
Quantity 24
Sterility Sterile
Temperature Range (Metric) -80°C to +130°C
Closure Color Blue
Closure Included Yes
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Mouth Threaded
Shape Square
Height (Metric) 140 mm
Product Type Storage Bottle
Width (English) 2.48 in.
Height (English) 5.51 in.
Closure Material Polypropylene
Closure Size GL 45
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.