Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polycarbonate Membrane

Catalog No. 0973141 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.8 μm
1 μm
Pore Density:
2 x 107 pores/cm2
3 x 107 pores/cm2
3 x 108 pores/cm2
Thickness (Metric):
9 μm
10 μm
11 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Pore Density Thickness (Metric)
09-731-41 0.2 μm 3 x 108 pores/cm2 10 μm
09-731-76 0.8 μm 3 x 107 pores/cm2 9 μm
09-731-78 1 μm 2 x 107 pores/cm2 11 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-731-41 Supplier GVS Supplier No. 1213889
Add to Cart
Add to Cart

Ideal for particle identification by microscopy

 

  • Smooth glass-like surface with cylindrical pores for maximum particulate capture
  • Precise pore sizes and pore distribution for absolute filtration and separation
  • Negligible absorption and adsorption
  • PCTE membranes pass all USP Class VI tests

 

Specifications

Airflow Rate 3L/min./cm2
Autoclavable Autoclavable
Bubble Point 57psi
Color Black
Filter Type Microporous Filter
Material Polycarbonate
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 10mL/min./cm2
For Use With (Application) Chemotaxis, epifluorescence, cytology, cell biology, microscopy, erythrocyte deformability
Hydrophobicity Hydrophobic
pH Range 4 to 8
Pore Density 3 x 108 pores/cm2
Protein Binding Capacity 2 to 5μg/cm2
Shape Cylindrical
Stability 5 Years
Surface Type Smooth, thin, glass-like
Temperature Range (English) 284°F
Temperature Range (Metric) 140°C
Tensile Strength 207 bar
Thickness (Metric) 10 μm
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.