Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polycarbonate Microscope Slide Box
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Purple
Slide Capacity:
25
100
Closure Type:
Friction Fit Lid
Stainless Steel Clasp
Description
- Durable polycarbonate
- Safe
- Storage and transport of 26 x 76 mm (1 x 3 in.) slides
- Uniform grooved slide slots separate slides and prevent slide contact
- Stay organized with a molded labeling area with Project and Date
- Low temperature-resistant, numbered foam lining and identification sheet
- Molded feet enable secure stacking for easy transport and storage
- Stainless Steel Clasp or Friction Fit Lid for a secure closure
Specifications
Specifications
| Slide Capacity | 25 |
| Closure Type | Friction Fit Lid |
| Color | Blue |
| Device Holds | Slides |
| Dimensions (L x W) | 3 x 1 in. (76 x 26 cm) Slide |
| Dimensions (L x W x H) | 5.6 x 3.5 x 1.4 in. (14.1 x 8.8 x 3.5 cm) |
| For Use With (Equipment) | Microscope |
| Material | Polycarbonate |
| Stackable | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction