Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec PolyCLEAN™ Wipers
Lightweight, knitted-wiper constructed and processed to meet clean room requirements
$41.30
Specifications
Length (English) | 9 in. |
---|---|
Length (Metric) | 22.86 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Basis Weight | 131 |
Catalog Number | Mfr. No. | Edges | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Edges | Price | Quantity & Availability | |||||
19-304-710
|
Foamtec
HT5290S50 |
Wide sealed |
Pack of 50 for $41.30
Case of 20 PK for $786.00
|
|
|||||
Description
Constructed from a continuous-filament fiber to resist shedding particles due to abrasion, making it the perfect choice for applications where cleanliness must be matched with cost control.
- Washed and processed in a Class 10 environment making it ideal for particle sensitive wiping applications
- Available in a black fabric for inspection and cleaning verification procedures
- Amide and Silicone free for disk drive applications
- Cut, washed and packed in our state-of-the-art integrated wiper facility to ensure product consistency
Specifications
9 in. | |
9 in. | |
131 |
22.86 cm | |
22.86 cm | |
9 x 9 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title