Learn More
StatLab PolyCut Microtome Blades

Description
- Ideal for both paraffin and frozen sections
- Blades are ultra-durable and long-lasting
- Made in the USA
Specifications
Specifications
| Product Type | Microtome Blades |
| Profile | High |
| For Use With (Equipment) | High Profile Microtome |
| Material | Stainless Steel |
| Disposable | Limited-use |
| Coating | MicroCoat Enrichment Silver |
| Height (English) | 0.5512 in. |
| Height (Metric) | 14 mm |
| Length (English) | 3.15 in. |
| Length (Metric) | 80 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.