Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab PolyCut Microtome Blades

Click to view available options
Coating:
MicroCoat Enrichment
MicroCoat Enrichment Silver
Profile:
High
Low
Description
- Ideal for both paraffin and frozen sections
- Blades are ultra-durable and long-lasting
- Made in the USA
Specifications
Specifications
Product Type | Microtome Blades |
Profile | Low |
For Use With (Equipment) | Low Profile Microtome |
Material | Stainless Steel |
Disposable | Limited-use |
Coating | MicroCoat Enrichment |
Height (English) | 0.315 in. |
Height (Metric) | 8 mm |
Length (English) | 3.15 in. |
Length (Metric) | 80 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction