Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester Encased Paper Tag: CAUTION MEN WORKING ON MACHINERY SIGNED BY: DATE:
Click to view available options
Dimensions (L x W):
3 x 5.75 in.
4 x 7 in.
Description
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
Quantity | 10/Pk. |
Color | Black, Yellow |
Material | Polyester Encased Paper |
Finish | Matte |
Message | MEN WORKING ON MACHINERY SIGNED BY: DATE: |
For Use With (Application) | General equipment |
Includes | (10) nylon fasteners |
Shape | Rectangle |
Temperature Range (English) | -40°F to 176°F |
Dimensions (L x W) | 3 x 5.75 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction