Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Labels for Thermal Transfer Printers

Catalog No. p-4258165
Click to view available options
Size (Metric):
1.27 x 4.57 cm (W x H)
1.52 x 6.67 cm (W x H)
1.9 x 2.28 cm (W x H)
1.9 x 4.57 cm (W x H)
1.9 x 5.59 cm (W x H)
2.28 x 2.28 cm
2.54 x 1.27 cm (W x H)
2.54 x 1.9 cm (W x H)
2.54 x 2.54 cm
2.54 x 4.13 cm (W x H)
2.54 x 4.44 cm (W x H)
2.54 x 6.67 cm (W x H)
3.81 W x 1.9 cm H
5.08 W x 0.63 cm H
6.35 W x 6.35 cm H
Finish:
Gloss
Matte
For Use With (Equipment):
BBP™11 Label Printer
BBP11;BBP12;THT 25 mm Core Printers
BBP81;i5100;i6100;i7100;i7500;PR Plus;IP Series;THT 76 mm Core Printers
Quantity:
1000/Roll
1500/Pk.
2000/Pk.
2500/Pk.
500/Pk.
5000/Pk.

For barcoding and identification purposes

  • Available with gloss or matte finish
  • Available in different widths and roll lengths

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Labels
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) BBP11;BBP12;THT 25 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-164-488-1-SC
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Roll
Shape Square
Size 22.86 mm (W) x 22.86 mm (H)
Size (Metric) 2.28 x 2.28 cm
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0037 in
Thickness (Metric) 0.094 mm
Dimensions (LxW) 22.86 mm (W) x 22.86 mm (H)
Width (English) 0.9 in.
Width (Metric) 2.28 cm
Width (English) Printable Area 22.86 mm
Height (English) 0.9 in.
Height (Metric) 2.28 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-164-488-1-SC
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.