Learn More
Description
- Hydrophilic: Eliminates the need for wetting agents that can potentially interfere with analyses
- Low extractables: Ensures test results will not be compromised by wetting agents or other extractables
- Low drug and protein binding: Maximizes recovery of critical drugs or proteins
- Wide range of pore sizes: Pore size range of 0.03 μm to 8.0 μm enables specific pore size selection for given applications
- Superior burst strength: Protects the integrity of the membrane under high pressure
- Lot-to-lot consistency: Quality checks, both down and across the membrane, ensure dependable results every time
Specifications
Specifications
| Filter Type | Microporous Filter |
| Format | Roll |
| Material | PES |
| Pore Size | 0.03 μm |
| Sterility | Non-sterile |
| Type | Membrane Filter |
| Length (Metric) | 3 m |
| Width (Metric) | 30 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.