Learn More
United Scientific™ Polyethylene Disposable Transfer Pipette

Shop All United Scientific Supplies, Inc Products


Description
- All-in-one pipettes are molded from unbreakable translucent polyethylene
- Can be sealed and refrigerated
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Non-sterile |
| Graduated | No |
| Length (English) | 6.1 in. |
| Quantity | 100/Pk. |
| Color | Clear |
| Volume (Metric) | 5 mL |
| Length (Metric) | 155 mm |
| Type | Transfer Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.