Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polyethylene Disposable Transfer Pipette
SDPSCI_ED

Catalog No. S01214 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
2 mL
3.5 mL
5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S01214 2 mL
S01212 3.5 mL
S01213 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01214 Supplier United Scientific™ Supplier No. F10169PK/100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable pipettes ideal for laboratory use.

  • All-in-one pipettes are molded from unbreakable translucent polyethylene
  • Can be sealed and refrigerated

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated No
Length (English) 5.4 in.
Quantity 100/Pk.
Color Clear
Volume (Metric) 2 mL
Length (Metric) 138 mm
Type Transfer Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.