Learn More
Polyethylene glycol monomethylether, 350
Description
Polyethylene glycol monomethylether is used as enteric release coatings. It is also used for a series of polycarboxylate water reducing agent. It acts as a solvent for brake fluids. Further, it is used in the building materials industry and raw material for cement water reducing agent and strengthening agent. In addition to this, it is used in surfactants, polyester and polyurethane based paints.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless to Yellow |
| Physical Form | Liquid |
| Density | 1.09 g/mL |
| Solubility Information | Partially miscible with water. |
| Quantity | 100 g |
| Flash Point | >110°C (230°F) |
| Chemical Name or Material | Polyethylene glycol monomethylether, 350 |
Safety and Handling
| RTECSNumber | PE8263000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.