Learn More
Polyethylene glycol monomethylether, 550
Description
Polyethylene glycol monomethylether, 550 is used for formulating screens and for optimization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless to Yellow |
| Physical Form | Viscous Liquid |
| Melting Point | 18°C to 20°C |
| Density | 1.10 g/mL |
| Solubility Information | Slightly miscible with water. |
| Quantity | 100 g |
| IUPAC Name | 2-methoxyethan-1-ol |
| Flash Point | >110°C (230°F) |
| Chemical Name or Material | Polyethylene glycol monomethylether, 550 |
Safety and Handling
| RTECSNumber | PE8268000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.