Learn More
Polyethylene, low density, ∣<400 micron
Description
Polyethylene is used in injection and blow molded toys, housewares, lids, injection molded car seats, Hot melt coating for paper, additive in cast moldings, candles, oil-based inks and hot melt adhesives. It is also used as an additive, lubricant in rubber processing, extrusion and calendaring aid for PVC and dispersing aid for color concentrates. Bearings, gears, bushings and other moving parts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Powder |
Density | 0.92 g/mL |
Merck Index | 14,7567 |
Solubility Information | Insoluble in water. |
Quantity | 100 g |
Odor | Odorless |
Chemical Name or Material | Polyethylene, Low density, ≤400 micron |
Safety and Handling
RTECSNumber | TQ3325000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.