Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyethylene Quick-Disconnects
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
0.375 to 0.437 in.
0.437 to 0.562 in.
Overall Length (English):
2.93 in.
3 in.
Width (English):
0.72 in.
0.9 in.
Description
Tight fitting, with tapered ends that accept several tubing sizes.
Reducing connectors can be made by combining:
- 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11 cm)
- 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9 cm)
Specifications
Specifications
Diameter (English) Inner | 0.437 to 0.562 in. |
Material | Polyethylene |
Overall Length (English) | 3 in. |
Overall Length (Metric) | 76.2 mm |
For Use With | 11 to 14 mm |
Width (Metric) | 22.8 mm |
Width (English) | 0.9 in. |
Color | Transparent |
Product Type | Quick Disconnect Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction