Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
SCI_ED

Catalog No. p-7146077 Shop All Fisherbrand Products
Click to view available options
Diameter (English) Outer:
0.5 in.
0.86 in.
Volume (English):
1 dr.
2.75 dr.
This item is not returnable. View return policy
This item is not returnable. View return policy

For general-purpose use.

  • Durable, lightweight polyethylene
  • Unbreakable
  • Withstand temperatures to 80°C (176°F)
  • Snap-top hinged lids cannot be lost and provide tight friction fit

Specifications

Description Vial, Sample LDPE 2.5 mL
Diameter (English) Outer 0.5 in.
Color Translucent
Diameter (Metric) Outer 14 mm
Material LDPE, Polyethylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2.5 mL
For Use With (Application) General purpose use
Graduated No
Height (English) 1.24 in.
Includes Hinged cap
No. per Case 100
Temperature Range (English) 176°F
Temperature Range (Metric) 80°C
Volume (English) 1 dr.
Closure Material LDPE
Autoclavable Not Autoclavable
Closure Type Snap Cap, Push-in Hinged Lid
Height (Metric) 31.5 mm
Quantity 100/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.