Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags - 0.006mil Thickness
SDP

Catalog No. p-4815197
Click to view available options
Dimensions (L x W):
10 ft. x 4 in.
10 ft. x 48 in.
10 ft. x 8 in.
10.16 x 5.08 cm (4 x 2 in.)
15 x 12 in.
5 ft. x 18 in.

Puncture resistant

  • Low density
  • Low water vapor transmission rate
  • High electrical property
  • Resistant to most solvents
  • For clean room packaging
  • Thickness: 0.006mil
  • Material: Polyethylene

Specifications

Material LDPE
Thickness (English) 0.006 mil
Dimensions (L x W) 10 ft. x 4 in.
Length (English) 10 ft.
Width (Metric) 10.16 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.