Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polyimide film, 0.008mm thick, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 x 100 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | ≈0.1136g/100x100mm |
| Quantity | 100 x 100 mm |
| Chemical Name or Material | Polyimide film, 0.008mm thick |
Safety and Handling
| TSCA | Yes |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction