Learn More
Polyimide film, 0.013mm thick, Thermo Scientific Chemicals
Description
Polyimide film is used in electronic and integrated circuit industries. It is also used for the reverse osmotic film in purification of water and the concentration of dilute materials from water. It finds application in making high temperature tape, IC Passivation coating, LCD alignment layer and insulated materials. It plays an important role in consumer electronic products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | ≈0.1846g/100x100mm |
| Solubility Information | Insoluble in water. |
| Quantity | 150 x 150 mm |
| IUPAC Name | 1-(4-aminophenyl)-1,3,3-trimethyl-2,3-dihydro-1H-inden-5-amine; 5-(1,3-dioxo-1,3-dihydro-2-benzofuran-5-carbonyl)-1,3-dihydro-2-benzofuran-1,3-dione |
| Chemical Name or Material | Polyimide film, 0.013mm thick |
Safety and Handling
| TSCA | Yes |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.