Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polymedco™ Sediplast™ Autozero ESR System
SDP

Catalog No. 0267029 Shop All Polymedco Products
Click to view available options
Type:
Acrylic Rack
Disposable Rack
SediPlast Leveling Plate
Westergren Tube
Westergren Tubes without Diluent
This item is not returnable. View return policy
This item is not returnable. View return policy

Closed system with unique vented cap: precisely calibrated hole stops the column of blood at true zero

  • Pierceable stopper manufactured from a special formulation of linear low-density polyethylene to ensure a leakproof seal during the procedure
  • When the pipet is inserted into the vial, the diaphragm is designed to break away and the unit becomes a completely sealed system
  • Eliminates all manipulation “techniques” in setting sample at the zero mark
  • All excess blood flows into a closed, separate reservoir compartment automatically
  • Includes a stoppered, pre-filled vial containing 0.2mL of 3.8% sodium citrate diluent
  • Simply add 0.8mL of blood and mix
  • Eliminates separate diluent preparation, dilution, and handling steps required in other systems
  • Also available without diluent

Specifications

Type Westergren Tube
Sample Type Whole EDTA Blood
For Use With (Application) Used for hematology applications
For Use With (Equipment) SEDIPLAST Autozero ESR System
Includes 0.2mL of 3.8% Sodium Citrate diluent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.