Learn More
Description
- Made of clear, shatterproof polymethylpentene
- Autoclavable; withstand temperatures up to 338°F (170°C) (limited exposure)
- Provide excellent chemical resistance
- Permanently molded mL gradations and no-drip pour spouts ensure precise measurement
- Beaker set consists of one each 50mL, 100mL, 250mL, 500mL and 1000mL
Specifications
Specifications
| Diameter (English) Outer | 3.42 in. |
| Diameter (Metric) Outer | 8.7 cm |
| Capacity (Metric) | 500 mL |
| Material | PMP |
| For Use With (Application) | Excellent Chemical Resistance, Safe Alternative to Glass in The Classroom Lab |
| Height (English) | 4.68 in. |
| Height (Metric) | 11.88 cm |
| Includes | Spout |
| Increments | 10 mL |
| Temperature (English) Max. Operating | 356°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
