Learn More
Globe Scientific Polypropylene 15 mL Centrifuge Tubes
Description
- Material: Polypropylene (PP)
- Cap is made from High Density Polyethylene (HDPE)
- Dimensions: 17 x 120 mm
- Spin Rate: 10,000 rcf (12,320 x g)
- White graduation marks and large white writing area
Specifications
Specifications
| Closure Color | Red |
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| No. per Case | 500 |
| Packaging | Rack |
| Sterility | Sterile |
| Length (Metric) | 120 mm |
| Diameter (Metric) | 17 mm |
| Max. RCF | 12,320 x g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.