Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Polypropylene Adaptor

Catalog No. 05414285 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Bottle Thread 32 to 28 mm
Bottle thread 25 mm
Bottle thread GL 32 to GL 27
Bottle thread GL 45 to GL 35
Bottle thread GL 45 to GL 38
Bottle thread GL 45 to S 40
Bottleneck 19/26
Thread GL 32 to NS 24/29
Thread GL 32 to NS 29/32
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-414-285 Bottle Thread 32 to 28 mm
05-414-284 Bottle thread 25 mm
05-414-293 Bottle thread GL 32 to GL 27
05-414-289 Thread GL 32 to NS 24/29
05-414-290 Thread GL 32 to NS 29/32
05-414-295 Bottle thread GL 45 to GL 38
05-414-292 Bottle thread GL 45 to GL 35
05-414-294 Bottle thread GL 45 to S 40
05-414-288 Bottleneck 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 05-414-285 Supplier Eppendorf™ Supplier No. 4960800058
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Adapter
Material Polypropylene
For Use With (Equipment) Bottle Thread 32 to 28 mm
Quantity 1 Ea.
Thread Size 32 to 28mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.