Learn More
Description
- 5 clear polypropylene cups
- 25 mL capacity
- 5 ml graduations
- 5 natural polypropylene scoops
- 2.5 mL capacity
- Scoops can be used to scoop solid materials as well
- Perfect for introductory measurement lessons
- Ideal for use in classroom or laboratory
Specifications
Specifications
| Quantity | 5 Pk. |
| Capacity (English) | 0.85 oz. Cups, 0.08 oz. Scoops |
| Capacity (Metric) | 25 mL Cups, 2.5 mL Scoops |
| Color | Clear |
| Disposable | Reusable |
| Product Type | Scoop |
| For Use With (Application) | Volume measurement |
| Length (English) Blade | 3 in. |
| Length (English) | 4 in. |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
