Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polypropylene Cylinders
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
250 mL
Description
- One-piece molded construction with permanently molded-on graduations
- New resin formulation provides greater clarity
- Exposure to temperatures above 85°C (185°F) may alter accuracy
- Repeated autoclaving may alter accuracy
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Polypropylene |
Tolerance | ±2 mL |
Graduations | 2 mL |
Subdivision | 2 mL |
Type | Ungraduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction