Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Ductless Fume Hood, Folding Sash
SDP

Designed to accommodate up to 7 in. of filtration

Specifications

Material Polypropylene
Height (English) 54 in.
Height (Metric) 137.16 cm
View More Specs

Alert:

Requires an air filter in order to operate. Air filter must be purchased separately.


Products 4
Catalog Number Mfr. No. DimensionsDxWxH Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. DimensionsDxWxH Width (English) Price Quantity & Availability  
36-101-8817
SDP
View Documents
AirClean™ Systems
AC4036
48 in. N/A N/A N/A
36-101-8819
SDP
View Documents
AirClean™ Systems
AC6036
72 in. N/A N/A N/A
36-101-8821
SDP
View Documents
AirClean™ Systems
AC5036
60 in. N/A N/A N/A
36-101-8815
SDP
View Documents
AirClean™ Systems
AC3036
36 in. N/A N/A N/A
Description

Description

  • Polypropylene construction
  • Chemical resistant
  • Allow for longer service
  • Wide range of activated carbon, impregnated chemisorptive, and HEPA filters for containment of virtually any toxic vapor, fume, gas, and particulate
  • AirZone™ baffling establishes proper horizontal airflow pattern and directs toxins away from operator in predictable pattern, removing “dead spots” within the enclosure
  • Ducting not required
  • Integral vapor-proof fluorescent lighting
  • No installation costs
  • Available in 110V or 220V AC versions

Options

  • Vented and unvented polypropylene base cabinets
  • Slip hatch electrical access ports
  • Polypropylene sink and water fixture
  • Metal or stainless-steel liner

Specifications

Specifications

Polypropylene
54 in.
137.16 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.