Learn More
Description
- Made of high quality, chemical resistant polypropylene
- Conical shape, beaded rim to prevent drips
- Autoclavable at 121°C
- Microwavable
- Ungraduated
Specifications
Specifications
| Diameter (Metric) Inner Neck | 33 mm |
| Diameter (Metric) Outer Neck | 41 mm |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Includes | Angled Side Arm |
| Neck Style | Beaded Rim |
| Product Type | Filtering Flask |
| Shape | Conical |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
