Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Filtering Flasks

Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Made of high quality, chemical resistant polypropylene
- Conical shape, beaded rim to prevent drips
- Autoclavable at 121°C
- Microwavable
- Ungraduated
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
Neck Style | Beaded Rim |
Product Type | Filtering Flask |
Shape | Conical |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Narrow |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction