Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Flat Head Stoppers, Multipack
SCI_ED

Catalog No. S29499
Click to view available options
Size:
10/19
12/21
14/23
19/26
24/29
29/32

Acid-proof, autoclavable, and come in a variety of joint sizes

  • Lightweight and durable polypropylene stopper
  • Chemical resistant, acid proof
  • Flat head design
  • Used to seal glass flasks and bottles
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Bottom 24 mm
Diameter (Metric) Outer 34 mm
Diameter (Metric) Top 32 mm
Stopper Number 7
Product Type Plug Stopper
Shape Octagonal Grip
Quantity 5
Description Pack of 5
For Use With (Equipment) 29/32 socket
Color White
Sterility Non-sterile
Autoclavable Autoclavable
Length (Metric) 3 cm
Width (Metric) 3 cm
For Use With (Application) Seal flasks
Size 29/32
Height (Metric) 4 cm
Material Polypropylene
Diameter (Metric) 3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.