Learn More
United Scientific™ Polypropylene Funnels with Standard Stem

Shop All United Scientific Supplies, Inc Products


Description
These clear funnels have long stems, smooth walls and external ribs to prevent air lock.
- Molded in polypropylene
- Autoclavable
- Available in diameters ranging from 55 mm to 150 mm
Specifications
Specifications
| Diameter (Metric)Top | 101 mm |
| Capacity (Metric) | 150 mL |
| Material | Polypropylene |
| Height (Metric) | 101.6 mm |
| Color | Clear |
| Length (Metric) Stem | 85 mm |
| Quantity | 6/Pk. |
| Product Type | Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.