Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Polypropylene Hinged Vials
Click to view available options
Closure Type:
Leakproof
Leakproof Custody
Snap, Leakproof
Diameter (Metric) Outer:
21 mm
23 mm
24 mm
33 mm
43 mm
62 mm
63 mm
75 mm
Graduated:
No
Yes
Description
- Leak-proof and airtight
- Manufactured in Class 10,00 and Class 100,000 clean rooms
Specifications
Specifications
Color | Natural |
Diameter (Metric) Outer | 62 mm |
Material | Polypropylene |
Sterility | Sterile |
Volume (Metric) | 300 mL |
Graduated | Yes |
Includes | Break off arrow, lock seal tab and custody string |
Volume (English) | 10 oz. |
Closure Type | Leakproof Custody |
Height (Metric) | 110 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction