Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Endicott-Seymour Endicott-Seymour Polypropylene Holders and Dryers [C,P]
Click to view available options
Positions:
55
102
Holds:
Tubes (40)
Tubes (80)
Autoclavable:
Not Autoclavable
For Use With (Equipment):
10 to 13mm dia. Tubes
18 to 20mm dia. Tubes
Description
Store easily in freezer or refrigerator
- One-piece molded polypropylene support consists of base unit and many individual posts
- Holds tubes placed open-end-up between posts
- Dries tubes placed open-end-down over the posts
- Autoclavable
Specifications
Specifications
Product Type | Drying Rack |
Autoclavable | Not Autoclavable |
Holds | Tubes (40) |
Material | Polypropylene |
Positions | 55 |
For Use With (Equipment) | 18 to 20mm dia. Tubes |
Length (Metric) | 23 cm |
Length (English) | 9 in. |
Width (Metric) | 11.43 cm |
Width (English) | 4.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction