Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians Polypropylene Lab Coats
Shop All Tians International Products
Click to view available options
Size:
Large
X-Large
2X-Large
Description
- Breathable low-lint polypropylene fabric
- Folded collar
- Snap front closure
- Regular style coat features a breast pocket and cut wrists
- Cleanroom coat style features knit wrists
- White
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | X-Large |
| Material | Polypropylene |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Open |
| Disposable | Single-use |
| No. of Pockets | 1 |
| For Use With (Application) | For cleanroom use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction