Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Shell Chair - Medium Bench Height with Round Tube Base and Stationary Glides
SCI_ED

Catalog No. p-7186439 Shop All Fisherbrand Products
Click to view available options
Color:
Blue

Fisherbrand™ Polypropylene Shell Chairs are adjustable for use at 36 in. work surfaces and feature round tube base with fixed foot ring and stationary glides. Contoured polypropylene seats are easily cleaned making them ideal for school environments.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features seat height adjustment
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Seating Height Medium Bench Height
Footrest No
With Tilt No
Back Style Standard
With Casters No
With Armrest No
With Backrest Yes
Weight (English) 25 lb.
Color Blue
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.