Learn More
Description
- Blue polypropylene spatula with oval scoop spoon on one end and flat edge with on the other end
- Made of polypropylene
- Autoclavable
- Excellent replacement of metallic scoops
- Perfect for adding small amounts of ingredients and mixing
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 10 |
| Color | Blue |
| Product Type | Double Spoon End Spatula |
| For Use With (Application) | Measuring |
| Length (English) | 5.9 in. |
| Length (Metric) Blade | 2 mm |
| Width (English) | 0.8 in. |
| Width (Metric) | 2 cm |
| Material | Polypropylene |
| Length (Metric) | 15 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
