Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Spatulas with Scoops
SCI_ED

Catalog No. p-7145462 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
15 cm
19.8 cm
Quantity:
1
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
S41463 15 cm 1
S41464 19.8 cm 1
S41148 15 cm 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41463 Supplier Eisco™ Supplier No. CH0631A
Only null left
Add to Cart
Add to Cart

Blue polypropylene spatulas with oval scoop spoons on one end and flat edge on the other end. Made of polypropylene, autoclavable, and an excellent replacement of metallic scoops.

  • Blue polypropylene spatula with oval scoop spoon on one end and flat edge with on the other end
  • Made of polypropylene
  • Autoclavable
  • Excellent replacement of metallic scoops
  • Perfect for adding small amounts of ingredients and mixing

Warranty and Services

1 year limited manufacturer warranty

Specifications

Quantity 1
Shape Spoon End, Round End
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (Metric) 1 mL
Color Blue
Disposable Reusable
Product Type Double Spoon End Spatula
For Use With (Application) Measuring, Scooping Solids
Length (Metric) Blade 26 mm
Width (Metric) 1.9 cm
Material Polypropylene
Length (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.