Learn More
Polypropylene Support and Dryer

Description
- One-piece, molded polypropylene test tube holder
- Resists stains and corrosive chemicals
- Unbreakable and easy to clean
- Drying pins hold test tubes while drying
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Positions | 17 |
| For Use With (Equipment) | 18 to 20mm dia. Tubes |
| Length (Metric) | 20.3 cm |
| Length (English) | 8 in. |
| Width (English) | 4 in. |
| Height (English) | 2.37 in. |
| Product Type | Drying Rack |
| Height (Metric) | 6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.