Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Polypropylene Test Tubes
SDPSCI_ED

Catalog No. S27871 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27871 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27871 Supplier United Scientific Supplies Supplier No. TPP1275PK/250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round bottom test tubes with a capacity of 5 mL

  • Polypropylene
  • Capacity: 5 mL
  • Round bottom
  • Autoclavable

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Shape Cylindrical
Quantity 250/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.