Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Tubing T-Shaped Connectors
SCI_ED

Catalog No. p-7146074 Shop All Fisherbrand Products
Click to view available options
Diameter (English) Inner:
0.375 in.
Height (English):
1.5 in.
Overall Length (English):
2.18 in.
Width (English):
0.35 in.
This item is not returnable. View return policy

Catalog No. S37164

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Withstand flows to 20psi.

  • Excellent chemical resistance
  • Polypropylene
  • Autoclavable
  •  Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Material Polypropylene
Overall Length (English) 2.18 in.
Overall Length (Metric) 71.3 mm
For Use With 10 mm
Width (Metric) 8.89 mm
Width (English) 0.35 in.
Shape T
Height (Metric) 38.1 mm
Height (English) 1.5 in.
Color Transparent
Maximum Pressure 20 psi
Product Type Tubing Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.