Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polypropylene Warning Sign: PROPANE GAS
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- High density polypropylene material is abrasion-resistant and chemical-resistant
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
Finish | Not Laminated |
Material | Polypropylene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | High density polypropylene |
Mounting Type | Corner Holes |
Height (English) | 7 in. |
Max. Temperature (English) | 185°F |
Min. Temperature (English) | -40°F |
Thickness | 0.0551 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction