Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Polysafe™ and Polysafe Plus Wraparound Safety Glasses

Click to view available options
:
Polysafe; Clear frame, lens; Bulk pack
Description
- Sideshields comply with the OSHA Bloodborne Pathogens Standard, so spectacles are ideal for clinical use
- Fit over many types of prescription eyewear
- Approximate weight: 39g
Compliance
Clear lenses meet ANSI Z87.1-1989 standards. Warning: Do not use these spectacles for cutting, burning, or welding; furnace or molten metal operations; or in any applications involving exposure to harmful levels of UV or infrared radiation.
Specifications
Specifications
| Certifications/Compliance | Clear lenses meet ANSI Z87.1-1989 standards. |
| Lens Tint | Clear |
| Frame Color | Clear |
| No. per Pack | 72 units |
| Weight (Metric) | 39 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction