Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene ANSI Sign: WET FLOORS MAY RESULT IN INJURY.
Shop All Brady Corporation Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Polystyrene construction is abrasion-resistant and chemical-resistant
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Specifications
| Finish | Not Laminated |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0591 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction