Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polystyrene Danger Sign: ANTIFREEZE
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
Finish | Not Laminated |
Material | Polystyrene |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Laminated Polystyrene |
Mounting Type | Corner Holes |
Height (English) | 7 in. |
Max. Temperature (English) | 176°F |
Min. Temperature (English) | -40°F |
Thickness | 0.0591 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction